Wiring Duct, Narrow Slot, 2" x 5" x 6', PVC, Gray

Item #: 47890

Cat #: F2X5LG6

UPC: 074983375653

Sign In or Register to view pricing and more.
Narrow Slot Wiring Duct, Lead-Free PVC, Light Gray, Size: 2 Inch Wide, 5 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Narrow Slot Wiring Duct, Lead-Free PVC, Light Gray, Size: 2 Inch Wide, 5 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Slotted Duct, Polyvinyl Chloride, 2 Inches x 5 Inches x 6 Feet, Light Gray, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature 50 Degrees Celsius (122 Degrees Fahrenheit), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.
Also known as: 074983375653, F2X5LG6

Specifications

Width: 2 in
Color: Gray
Material: PVC
Height: 5 in
Length: 6 ft
Width: 2 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 5 in

Customer Reviews

No reviews for this product
(0)