![Wiring Duct, Narrow Slot, 3" x 2" x 6', PVC, White Wiring Duct, Narrow Slot, 3" x 2" x 6', PVC, White](https://rexel-cdn.com/products/2139af6621e5bd5831d6de59ff6d1cf03284b03e-large.jpg?i=E81C4A5F-4EA7-45BA-B771-78693BB47A80&f=420)
Wiring Duct, Narrow Slot, 3" x 2" x 6', PVC, White
Item #: 47839
Cat #: F3X2WH6
UPC: 074983375721
Sign In or Register to view pricing and more.
Documents & Guides
Type F Narrow Slot Wiring Duct, 3.25" W x 2.12" H x 6' Long, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Type F Narrow Slot Wiring Duct, 3.25" W x 2.12" H x 6' Long, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983375721, F3X2WH6
Specifications
Width: | 3 in |
Height: | 2 in |
Color: | White |
Material: | PVC |
Length: | 6 ft |
Width: | 3 in |
Color: | White |
Length: | 6 ft |
Height: | 2 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)