Fluorescent Industrial Fixture, 8', 2-Lamp, T8, 32W, 120-277V

Item #: 47832

Cat #: CSR8-232-ST-4EU

UPC: 078531004941

Sign In or Register to view pricing and more.
Fluorescent Industrial Fixture, 8 foot, 2-Lamp, T8, 32 Watt, 120-277 Volt, Ballast: 4-Lamp Electronic, T8, Instant Start

Overview

Fluorescent Industrial Fixture, 8 foot, 2-Lamp, T8, 32 Watt, 120-277 Volt, Ballast: 4-Lamp Electronic, T8, Instant Start
Also known as: 078531004941, CSR8-232-ST-4EU

Specifications

Type: 2-Lamp
Wattage: 32
Length: 8 ft
Standards: California Proposition 65
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 2-Lamp
Length: 8 ft
Light Technology: Fluorescent
Wattage: 32
Standards: California Proposition 65
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)