MC STL-STAT 12/2 SOL BLUE/WHITE W/GROUND

Item #: 477934

Cat #: MCSTLSTAT122SOLBLUWHTWG250CL

UPC:

Documents & Guides
No Documents Available
MC STL-STAT 12/2 SOL BLUE/WHITE W/GROUND
Sign In or Register to view pricing and more.

Overview

MC STL-STAT 12/2 SOL BLUE/WHITE W/GROUND
Also known as: MCSTLSTAT122SOLBLUWHTWG250CL

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12
Material: Copper
Color: Blue/White
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Jacket: Steel
Material: Copper
Volts AC: 600
Package Type: Coil
Conductors: 2
Gauge: 12
Color: Blue/White
Stranding: Solid

Customer Reviews

No reviews for this product
(0)