CuLug,2Hole,350kcmil,1/2Stud,1.75PKG10

Item #: 47785

Cat #: LCC350-12-X

UPC: 074983902552

Sign In or Register to view pricing and more.
Two-hole, long barrel lug, 350 kcmil cable, 1/2 stud hole, 1.75 hole spacing.

Overview

Two-hole, long barrel lug, 350 kcmil cable, 1/2 stud hole, 1.75 hole spacing.
Panduit's tin-plated copper compression lugs are available in a variety of option including long and short barrel, straight, 90, or 45 degree and all lugs are color coded and marked with die index number for proper crimp die selection.
Also known as: 074983902552, LCC350-12-X

Specifications

Color: Red
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 350
Stud Size: 1/2 in
Color: Red
Mounting: 2-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 350

Customer Reviews

No reviews for this product
(0)