![Flexible Coupling, Size 1/2", Length 12-9/64", Explosion-Proof Flexible Coupling, Size 1/2", Length 12-9/64", Explosion-Proof](https://rexel-cdn.com/products/kilekj18ssex.jpg?i=44BE00DC-9F5F-44F0-82C5-815E0ABC7D73&f=420)
Flexible Coupling, Size 1/2", Length 12-9/64", Explosion-Proof
Item #:
477773
Cat #:
EKJ-18SS-EX
UPC:
783936073347
Sign In or Register to view pricing and more.
Documents & Guides
Flexible Coupling, Size 1/2 Inch, Length 28-9/64 Inch, Explosion-Proof, Stainless Steel, For Use in Hazardous Areas
Overview
Flexible Coupling, Size 1/2 Inch, Length 28-9/64 Inch, Explosion-Proof, Stainless Steel, For Use in Hazardous Areas
Killark's flexible couplings are ATEX/IEC Certified, and can be used in hazardous areas where movement or vibration requires a flexible connection or a difficult bend is required in a conduit system.
Also known as: 783936073347, EKJ-18SS-EX
Specifications
Diameter: | 1/2 in |
Material: | Stainless Steel |
Diameter: | 1/2 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)