Motor, Open Air, 1HP, 0.75kW, 5.3/2.7A, 850RPM, 230/460VAC, 56Y

Item #: 477550

Cat #: X507

UPC: 722856049025

Documents & Guides
Motor, Open Air, 1 Horse Power, 0.75 kW, 5.3/2.7 Amp, 850 RPM, 230/460 Volt AC, 56Y Frame
Sign In or Register to view pricing and more.

No associated products found.

Overview

Motor, Open Air, 1 Horse Power, 0.75 kW, 5.3/2.7 Amp, 850 RPM, 230/460 Volt AC, 56Y Frame
Also known as: 722856049025, X507

Specifications

Horsepower: 1
Phase: 3
Volts AC: 230, 460
Wattage: 0.750 kW
Type: Direct Drive
Size: 56Y Frame
Family / Style: 056
RPM: 850
Amps Range: 2.700 - 5.300
Horsepower: 1
Volts AC: 230, 460
Type: Direct Drive
Family / Style: 056
Amps Range: 2.700 - 5.300
Phase: 3
Wattage: 0.750 kW
Size: 56Y Frame
RPM: 850

Customer Reviews

No reviews for this product
(0)