Motor, Open Air, 1HP, 0.75kW, 4.0-4.2/2.1A, 1140RPM, 230/460VAC, 56Y
Item #: 477548
Cat #: X502
UPC: 722856038425
Documents & Guides
Motor, Open Air, 1 Horse Power, 0.75 kW, 4.0 - 4.2/2.1 Amp, 1140 RPM, 230/460 Volt AC, 56Y Frame
Sign In or Register to view pricing and more.
Overview
Motor, Open Air, 1 Horse Power, 0.75 kW, 4.0 - 4.2/2.1 Amp, 1140 RPM, 230/460 Volt AC, 56Y Frame
Also known as: 722856038425, X502
Specifications
Horsepower: | 1 |
Phase: | 3 |
Volts AC: | 230, 460 |
Wattage: | 0.750 kW |
Type: | Direct Drive |
Size: | 56Y Frame |
Family / Style: | 056 |
RPM: | 1140 |
Amps Range: | 2.100 - 4.200 |
Horsepower: | 1 |
Volts AC: | 230, 460 |
Type: | Direct Drive |
Family / Style: | 056 |
Amps Range: | 2.100 - 4.200 |
Phase: | 3 |
Wattage: | 0.750 kW |
Size: | 56Y Frame |
RPM: | 1140 |
Customer Reviews
No reviews for this product
(0)