High Bay Fixture, 4', 4-Lamp, T5HO, 54W, 120-277V

Item #: 47745

Cat #: LHV4-454-M4RST-4EPU

UPC: 078531011703

Sign In or Register to view pricing and more.
Documents & Guides
High Bay Fixture, 4-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot, Ballast: (1) 4-Lamp Electronic T5, Programmed Start, Uplight: Solid Top

Overview

High Bay Fixture, 4-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot, Ballast: (1) 4-Lamp Electronic T5, Programmed Start, Uplight: Solid Top
Also known as: 078531011703, LHV4-454-M4RST-4EPU

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)