
Switch Toggle SP LT 15A 120V Grd WH
Item #: 477427
Cat #: 1301-7LTWBOX
UPC: 032664519468
Sign In or Register to view pricing and more.
Documents & Guides
Eaton toggle switch, Lighted, #14-10 AWG, 15A, Flush, 120V, Side and push, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate
Overview
Eaton toggle switch, Lighted, #14-10 AWG, 15A, Flush, 120V, Side and push, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate
Also known as: 032664519468, 1301-7LTWBOX
Specifications
Mounting: | Flush, Wall |
Material: | Polycarbonate |
Poles: | 1 |
Amps: | 15 |
Color: | White |
Mounting: | Flush, Wall |
Poles: | 1 |
Color: | White |
Material: | Polycarbonate |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)