Hinged Duct Cover, 4" Wide, 6' Length, PVC, Gray

Item #: 47742

Cat #: HC4LG6

UPC: 074983854257

Sign In or Register to view pricing and more.
Documents & Guides
Hinged Duct Cover, 4" Wide, 6' Length, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Hinged Duct Cover, 4" Wide, 6' Length, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983854257, HC4LG6

Specifications

Color: Gray
Width: 4 in
Material: PVC
Length: 6 ft
Color: Gray
Material: PVC
Width: 4 in
Length: 6 ft

Customer Reviews

No reviews for this product
(0)