2X4 4L TROFFER 120/277V W/LAMP

Item #: 47725
Cat #: JT824-432G-FSA12-4EU-F0735
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2X4 4L TROFFER 120/277V W/LAMP

Overview

2X4 4L TROFFER 120/277V W/LAMP
Also known as: JT824-432G-FSA12-4EU-F0735

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Mounting: Recessed
Length: 4 ft, 48 in
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)