RCPT DUP WR,TR, 15A 125V, LA

Item #: 477177

Cat #: RR15SLAWRTR

UPC: 883778303043

Sign In or Register to view pricing and more.
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Weather and Tamper Resistant Duplex, 15A125V, 2-Pole 3-Wire Grounding, 5-15R, Self Grounding, Light Almond

Overview

Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Weather and Tamper Resistant Duplex, 15A125V, 2-Pole 3-Wire Grounding, 5-15R, Self Grounding, Light Almond
Also known as: 883778303043, RR15SLAWRTR

Specifications

Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Weather Resistant
Color: Light Almond
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Weather Resistant
Volts AC: 120
NEMA Configuration: 5-15R
Color: Light Almond
Amps: 15

Customer Reviews

No reviews for this product
(0)