Slotted Duct, Halogen Free,37mm X 75mm X

Item #: 47717

Cat #: NNC37X75LG2

UPC: 074983985333

Sign In or Register to view pricing and more.
Panduct® type NNC halogen-free metric wiring duct, 37mm W x 75mm H x 2M length, halogen-free, light gray.

Overview

Panduct® type NNC halogen-free metric wiring duct, 37mm W x 75mm H x 2M length, halogen-free, light gray.
Panduct® type NNC halogen-free metric wiring duct, 37mm W x 75mm H x 2M length, halogen-free, light gray.
Also known as: 074983985333, NNC37X75LG2

Specifications

Color: Light Gray
Length: 2 m
Width: 37 mm
Height: 75 mm
Material: Halogen-Free Polyphenylene Oxide
Color: Light Gray
Width: 37 mm
Material: Halogen-Free Polyphenylene Oxide
Length: 2 m
Height: 75 mm

Customer Reviews

No reviews for this product
(0)