1/2 INCH GUAT-BODY/CVR,O.D.-2-1/2

Item #: 47704

Cat #: GUAT14-TB

UPC: 786210344690

Sign In or Register to view pricing and more.
Documents & Guides
1/2 Inch GUAT Hazardous Location Conduit Outlet Box, Box Ductile Iron Zinc Plated, Cover Die Cast Aluminum, 7 Cubic Inch

Overview

1/2 Inch GUAT Hazardous Location Conduit Outlet Box, Box Ductile Iron Zinc Plated, Cover Die Cast Aluminum, 7 Cubic Inch
Also known as: 786210344690, GUAT14-TB

Specifications

Diameter: 1/2 in
Material: Ductile Iron, Aluminum
Finish: Zinc
Number of Hubs: 3
Hub Diameter: 1/2 in
Diameter: 1/2 in
Finish: Zinc
Hub Diameter: 1/2 in
Material: Ductile Iron, Aluminum
Number of Hubs: 3

Customer Reviews

No reviews for this product
(0)