Compression Lug, Long-Barrel, 500 MCM, 2-Hole, 1/2" Stud, Copper

Item #: 47702

Cat #: LCC500-12-6

UPC: 074983902651

Sign In or Register to view pricing and more.
Compression Lug, Long-Barrel, 500 MCM, 2-Hole, 1/2" Stud With 1.750 Inch Hole Spacing, Copper

Overview

Compression Lug, Long-Barrel, 500 MCM, 2-Hole, 1/2" Stud With 1.750 Inch Hole Spacing, Copper
Panduit's Type LLC Compression Lugs have a long barrel that maximizes number of drimps and provides premium wire pul out strength and electrical performance.
Also known as: 074983902651, LCC500-12-6

Specifications

Color: Brown
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 500
Stud Size: 1/2 in
Color: Brown
Mounting: 2-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 500

Customer Reviews

No reviews for this product
(0)