Meter Base, 125A, 4 Terminal, OH/UG Service

Item #: 477019

Cat #: U7487-RL

UPC: 784572141124

Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 125 Amp, Ringless, 4 Terminal, 3-Wire, OH/UG Service, 4 Knockouts, NEMA: 3R

Overview

Meter Base, 125 Amp, Ringless, 4 Terminal, 3-Wire, OH/UG Service, 4 Knockouts, NEMA: 3R
Please consult serving utility for their requirements prior to ordering or installing, as specifications and approvals vary by utility and may require local electrical inspector approval. All installations must be installed by a licensed electrician and must comply with all national and local codes, laws and regulations. Milbank reserves the right to make changes in specifications and features shown without notice or obligation.
Also known as: 784572141124, U7487-RL

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)