Fluorescent High Bay Fixture, 4', 4-Lamp, T5HO, 54W, 120-277V

Item #: 47681

Cat #: LHV4-454-M4RU-4EPU-F5841

UPC: 078531011079

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent High Bay Fixture, 4 foot, 6-Lamp, T5HO, 54 Watt, 120-277 Volt, Reflector: Aluminum, 95% Reflective, Specular Silver (Narrow Beam), Ballast: (1) 4-Lamp Electronic T5HO, Programmed Start

Overview

Fluorescent High Bay Fixture, 4 foot, 6-Lamp, T5HO, 54 Watt, 120-277 Volt, Reflector: Aluminum, 95% Reflective, Specular Silver (Narrow Beam), Ballast: (1) 4-Lamp Electronic T5HO, Programmed Start
Also known as: 078531011079, LHV4-454-M4RU-4EPU-F5841

Specifications

Wattage: 54
Length: 4 ft, 48 in
Standards: California Proposition 65
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Standards: California Proposition 65
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)