This product has been discontinued.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
#2 Phillips ScrewdriverScrewdriver, Journeyman Series, Length: 9", Shank Length: 4", Phillips (#2)
Overview
#2 Phillips ScrewdriverScrewdriver, Journeyman Series, Length: 9", Shank Length: 4", Phillips (#2)
Also known as: 092644790133, JSD4PH2
Specifications
Length: | 4 in |
Size: | # 2 |
Standards: | California Proposition 65 |
Length: | 4 in |
Standards: | California Proposition 65 |
Size: | # 2 |
Customer Reviews
No reviews for this product
(0)