Copper Two-hole Long-barrel Lug

Item #: 47653

Cat #: LCC600-12-6

UPC: 074983902767

Sign In or Register to view pricing and more.
Two-hole, long barrel lug, 600 kcmil cable, 1/2" stud hole, 1.75" hole spacing, Copper.

Overview

Two-hole, long barrel lug, 600 kcmil cable, 1/2" stud hole, 1.75" hole spacing, Copper.
Two-hole, long barrel lug, 600 kcmil cable, 1/2 stud hole, 1.75 hole spacing.
Also known as: 074983902767, LCC600-12-6

Specifications

Color: Green
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 600
Stud Size: 1/2 in
Color: Green
Mounting: 2-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 600

Customer Reviews

No reviews for this product
(0)