1
more
2" x 4" Hinged Cover Wide Slot Wiring Duct Base
Item #: 47650
Cat #: H2X4LG6
UPC: 074983582396
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
2 Inch x 4 Inch Hinged Cover Wide Slot Wiring Duct Base, Light Gray, 6 Foot Length, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
2 Inch x 4 Inch Hinged Cover Wide Slot Wiring Duct Base, Light Gray, 6 Foot Length, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Panduit® innovative dual-sided hinged wiring duct delivers improved wire management and aesthetics for electrical control panel and communication applications. The unique push-on hinged cover is easier to install and remove than traditional wiring duct covers and once installed can be opened from either side of the duct. Hinged cover wiring duct provides faster access to wiring, prevents cover loss, reduces maintenance costs and promotes safety.
Also known as: 074983582396, H2X4LG6
Specifications
Width: | 2 in |
Color: | Light Gray |
Height: | 4 in |
Material: | PVC |
Length: | 6 ft |
Width: | 2 in |
Height: | 4 in |
Length: | 6 ft |
Color: | Light Gray |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)