Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black, Pack of 10

Item #: 476405

Cat #: HST0.4-6-XY

UPC: 074983107179

Sign In or Register to view pricing and more.
Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black, .40" Min. Expanded I.D., .16" Max. Recovered I.D., .08" Nominal Recovered Wall Thickness, Pack of 10

Overview

Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black, .40" Min. Expanded I.D., .16" Max. Recovered I.D., .08" Nominal Recovered Wall Thickness, Pack of 10
The HST Series Thick Wall Heat Shrink features an adhesive lined inner wall that seals and provides excellent protection against moisture. Applications include insulating and protecting wires/cables in outdoor, wet locations.
Also known as: 074983107179, HST0.4-6-XY

Specifications

Length: 6 in
Color: Black
Volts AC: 600
Allowable Gauge Range: 12 - 8
Length: 6 in
Volts AC: 600
Color: Black
Allowable Gauge Range: 12 - 8

Customer Reviews

No reviews for this product
(0)