Laser, Self-Lam Label, Polyester, 1.00"

Item #: 476326

Cat #: S100X160YAJ

UPC: 074983574285

Sign In or Register to view pricing and more.
The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 8 labels per row and 48 labels per sheet. The label has a white colored print-on area 0.8" (20.3 mm) high for LabelCore(TM) S

Overview

The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 8 labels per row and 48 labels per sheet. The label has a white colored print-on area 0.8" (20.3 mm) high for LabelCore(TM) S
Also known as: 074983574285, S100X160YAJ

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label

Customer Reviews

No reviews for this product
(0)