Voltage Detector, 90-600V AC

Item #: 475917

Cat #: LVD2/CT

UPC: 095969516358

Voltage Detector, Volt Light, Maximum Rating: 600V AC, Features: Voltage (90-600V AC), Dual LED Color Indication (Blue Indicates Proximity to Source & Red Indicates Close Proximity to Source), & LED Flashlight
Sign In or Register to view pricing and more.

No associated products found.

Overview

Voltage Detector, Volt Light, Maximum Rating: 600V AC, Features: Voltage (90-600V AC), Dual LED Color Indication (Blue Indicates Proximity to Source & Red Indicates Close Proximity to Source), & LED Flashlight
LVD2 volt light, offered by Fluke combines a non-contact AC voltage detector and LED flashlight into one easy to use pen-style design. It features dual sensitivity detection, turning blue from 1” to 5” (2.54 cm to 12.7 cm) from the source and red when at the source. The LVD2 is a CAT IV 600 V rated and is suitable for commercial and industrial applications.
Also known as: 095969516358, LVD2/CT

Specifications

Type: Voltage Detector
Volts AC: 600
Standards: California Proposition 65
Type: Voltage Detector
Standards: California Proposition 65
Volts AC: 600

Customer Reviews

No reviews for this product
(0)