
Liquidtight Flexible Conduit, Non-Metallic, 2", Gray, 50' Coil
Item #: 47591
Cat #: 15011-050
UPC: 034481233480
Documents & Guides
CARFLEX, 2 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Gray. 50 Foot Coil.
Sign In or Register to view pricing and more.
Overview
CARFLEX, 2 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Gray. 50 Foot Coil.
The Carflex Liquidtight Line of nonmetallic, non-conducting conduits and fittings provides superior wire protection in harsh, damp and corrosive environments. Carflex is easy to install because it weighs 50% less than comparable metallic systems. And, Carflex conduit and fittings are functionally superior to, yet competitive with conventional metallic systems. Its nonmetallic properties provide extra safety through assured grounding and the smooth interior walls make wire pulling easy, even through tight corners, because the conduit remains perfectly round in tight radius bends.
Also known as: 034481233480, 15011-050, Flex pipe
Specifications
Color: | Gray |
Length: | 50 ft |
Diameter: | 2 in |
Type: | LFNC-B |
Color: | Gray |
Diameter: | 2 in |
Length: | 50 ft |
Type: | LFNC-B |
Customer Reviews
No reviews for this product
(0)