Time Switch Case, Indoor/Outdoor, NEMA 3R

Item #: 475903

Cat #: 2T2500GA

UPC: 078275700598

Documents & Guides
Features: NEMA 3r Enclosure, Application: Pool/spa Equipment, High Moisture Areas Such As Car Washes, Industrial Water Spray Areas, Material: Plastic, Size: 9 3/8 X 5 1/2 X 3 5/8in
Sign In or Register to view pricing and more.

No associated products found.

Overview

Features: NEMA 3r Enclosure, Application: Pool/spa Equipment, High Moisture Areas Such As Car Washes, Industrial Water Spray Areas, Material: Plastic, Size: 9 3/8 X 5 1/2 X 3 5/8in
Also known as: 078275700598, 2T2500GA

Specifications

Type: Enclosure
Color: Gray
Material: Plastic
IP/NEMA Rating: NEMA 3R
Type: Enclosure
Material: Plastic
Color: Gray
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)