Sensor, Photoelectric, Transmitted Beam, Light Source, MiniSight

Item #: 47576

Cat #: 42KL-E1QZB-G3

UPC: 662468713702

Documents & Guides
Sensor, Photoelectric, Transmitted Beam, Light Source, MiniSight, 21.6 - 250 Volt AC/DC, 5 mA, Infrared, 1 - 30 meter, Sensing Distance, 3 Pin, AC Micro Connector
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sensor, Photoelectric, Transmitted Beam, Light Source, MiniSight, 21.6 - 250 Volt AC/DC, 5 mA, Infrared, 1 - 30 meter, Sensing Distance, 3 Pin, AC Micro Connector
Also known as: 662468713702, 42KL-E1QZB-G3

Specifications

Type: Transmitted Beam Source, Sensor, Photoelectric
Size: 18 mm
Amps: 0.005
Volts DC Range: 21.600 - 250
Volts AC Range: 21.600 - 250
Type: Transmitted Beam Source, Sensor, Photoelectric
Amps: 0.005
Volts AC Range: 21.600 - 250
Size: 18 mm
Volts DC Range: 21.600 - 250

Customer Reviews

No reviews for this product
(0)