Concept Disconnect Enclosure Type 4, 48.00x38.00x16.00, Gray, Steel

Item #: 894658

Cat #: CDSC483816

UPC: 783510295530

Documents & Guides
Concept Disconnect Enclosures provide an extra level of visual ON or OFF indication. This Concept Disconnect Enclosure Type 4, CDSC483816 item measures 48.00x38.00x16.00 inches with a material of Steel colored Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Concept Disconnect Enclosures provide an extra level of visual ON or OFF indication. This Concept Disconnect Enclosure Type 4, CDSC483816 item measures 48.00x38.00x16.00 inches with a material of Steel colored Gray.
Use mild steel CONCEPT Disconnect Enclosures in applications that require indoor and outdoor environmental protection and maintain stylized design features. Accepts major brand disconnect switches and circuit breakers and is supplied with a Hoffman-integrated tool-to-open handle.
Also known as: 783510295530, CDSC483816

Specifications

IP/NEMA Rating: IP66, NEMA 12
Depth: 16 in
Color: Gray
Width: 38 in
Height: 48 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Color: Gray
Height: 48 in
Finish: Powder Coated
Depth: 16 in
Width: 38 in
Material: Steel

Customer Reviews

No reviews for this product
(0)