JT824-432G-FSA12-4EU-F0735-C388

Item #: 475744

Cat #: JT824-432G-FSA12-4EU-FO735-C388

UPC: 078531005818

Sign In or Register to view pricing and more.
Documents & Guides
COL JT824-432G-FSA12-4EU-F0735-C388

Overview

COL JT824-432G-FSA12-4EU-F0735-C388
Also known as: 078531005818, JT824-432G-FSA12-4EU-FO735-C388

Specifications

Wattage: 32
Length: 4 ft, 48 in
Type: Lensed Troffer, 4-Lamp
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Type: Lensed Troffer, 4-Lamp
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)