
Liquidtight Flexible Conduit, Non-Metallic, 2", Gray, 100' Reel
Item #: 47563
Cat #: 15011-100
UPC: 034481233497
Documents & Guides
CARFLEX, 2 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Gray. 100 Foot Reel.
Sign In or Register to view pricing and more.
Overview
CARFLEX, 2 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Gray. 100 Foot Reel.
The Carflex Liquidtight Line of nonmetallic, non-conducting conduits and fittings provides superior wire protection in harsh, damp and corrosive environments. Carflex is easy to install because it weighs 50% less than comparable metallic systems. And, Carflex conduit and fittings are functionally superior to, yet competitive with conventional metallic systems. Its nonmetallic properties provide extra safety through assured grounding and the smooth interior walls make wire pulling easy, even through tight corners, because the conduit remains perfectly round in tight radius bends.
Also known as: 034481233497, 15011-100
Specifications
Length: | 100 ft |
Color: | Gray |
Diameter: | 2 in |
Type: | LFNC-B |
Length: | 100 ft |
Diameter: | 2 in |
Color: | Gray |
Type: | LFNC-B |
Customer Reviews
No reviews for this product
(0)