Hinged Duct Cover, PVC,3W X 6',White

Item #: 47538

Cat #: HC3WH6

UPC: 074983142262

Sign In or Register to view pricing and more.
Hinged duct cover, 3 W x 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Hinged duct cover, 3 W x 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983142262, HC3WH6

Specifications

Width: 3 in
Color: White
Material: PVC
Length: 6 ft
Width: 3 in
Material: PVC
Color: White
Length: 6 ft

Customer Reviews

No reviews for this product
(0)