5
more
Sign In or Register to view pricing and more.
Documents & Guides
1-5/8" Pocket Knife, Stainless Steel Handle with Rosewood Insert, Drop-Point Blade, Length Closed: 2-1/2"
Overview
1-5/8" Pocket Knife, Stainless Steel Handle with Rosewood Insert, Drop-Point Blade, Length Closed: 2-1/2"
The Klein Tools Compact Pocket Knife has a 1-5/8-Inch drop-point stainless-steel retractable blade. The blade can be sharpened. The beautiful rosewood handle can insert on both sides of the knife.
Also known as: 092644440328, 44032
Specifications
Type: | Pocket Knife |
Material: | Stainless Steel |
Length: | 1 5/8 in |
Standards: | California Proposition 65 |
Type: | Pocket Knife |
Length: | 1 5/8 in |
Material: | Stainless Steel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)