Miniature Lamp, S8, 25.2/8.52W, 28V, BAY15d Base

Item #: 475132

Cat #: 1662-I

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, S8, 25.2/8.52 Watt, 28 Volt, Double Contact Bayonet Index BAY15d Base

Overview

Miniature Incandescent Lamp, S8, 25.2/8.52 Watt, 28 Volt, Double Contact Bayonet Index BAY15d Base
Also known as: 1662-I

Specifications

Color: Clear
Volts AC: 28
Type: Miniature, Indicator
Shape: S8 (Straight)
Wattage: 25.200, 8.520
Base: Bayonet (BA15d)
Color: Clear
Type: Miniature, Indicator
Wattage: 25.200, 8.520
Volts AC: 28
Shape: S8 (Straight)
Base: Bayonet (BA15d)

Customer Reviews

No reviews for this product
(0)