Pocket Knife, 2" Drop-Point Blade

Item #: 47504

Cat #: 44033

UPC: 092644440335

Sign In or Register to view pricing and more.
Documents & Guides
2" Pocket Knife, Stainless Steel Handle with Rosewood Insert, Drop-Point Blade, Length Closed: 3"

Overview

2" Pocket Knife, Stainless Steel Handle with Rosewood Insert, Drop-Point Blade, Length Closed: 3"
This Klein Tools Pocket Knife features a stainless-steel spear-point blade that locks open for use. The handle features stainless-steel construction inlaid with beautiful rosewood. The blade folds into the handle for safer storage.
Also known as: 092644440335, 44033

Specifications

Type: Pocket Knife
Length: 2 in
Material: Stainless Steel
Standards: California Proposition 65
Type: Pocket Knife
Material: Stainless Steel
Length: 2 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)