150A 4T RL 2P CTR

Item #: 474892

Cat #: U1232-X-HSP

UPC: 784572301016

Sign In or Register to view pricing and more.
Documents & Guides
MLB U1232-X-HSP 150A 4T RL 2P CTR

Overview

MLB U1232-X-HSP 150A 4T RL 2P CTR
Also known as: 784572301016, U1232-X-HSP

Specifications

Mounting: Surface
Phase: 1
Amps: 150
Standards: California Proposition 65
Mounting: Surface
Amps: 150
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)