200A 4T RL OU

Item #: 474867

Cat #: U7043-XL-KK-CPSB

UPC: 784572481046

Documents & Guides
No Documents Available
MLB U7043-XL-KK-CPSB 200A 4T RL OU
Sign In or Register to view pricing and more.

No associated products found.

Overview

MLB U7043-XL-KK-CPSB 200A 4T RL OU
Also known as: 784572481046, U7043-XL-KK-CPSB

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)