Cable Tie, 2-Piece, 14.8L (376mm), Light

Item #: 474820

Cat #: SST4H-D0

UPC: 074983577842

Sign In or Register to view pricing and more.
Documents & Guides
Sta-Strap® cable tie, releasable, light-heavy cross section, 14.8 (376mm) length, weather resistant nylon 6.6, black, bulk package.

Overview

Sta-Strap® cable tie, releasable, light-heavy cross section, 14.8 (376mm) length, weather resistant nylon 6.6, black, bulk package.
Also known as: 074983577842, SST4H-D0

Specifications

Color: Black
Material: Nylon
Length: 14.800 in
Color: Black
Length: 14.800 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)