This product has been discontinued.
4
more
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
5-Pack, Utility Knife Blades, Blade Size: 2-7/16" x 0.025"
Overview
5-Pack, Utility Knife Blades, Blade Size: 2-7/16" x 0.025"
Keep this 5-pack of Klein Tools Utility Knife Blades handy, so you never have to worry about being stuck with a dull blade. These blades have sharp edges on both sides. That means once one side is dull, just reverse the blade for a brand new cutting surface. These standard 2-7/16'' blades are compatible with most utility knives.
Also known as: 092644441011, 44101, razor blades
Specifications
Type: | Utility Knife |
Length: | 2 7/16 in |
Standards: | California Proposition 65 |
Type: | Utility Knife |
Standards: | California Proposition 65 |
Length: | 2 7/16 in |
Customer Reviews
No reviews for this product
(0)