
Tweco Cable Connector, 1-Male, 1-Female, 1/0 - 3/0 AWG
Item #: 474576
Cat #: 2-MPC-1
UPC:
Documents & Guides
Tweco Cable Connector, 1-Male, 1-Female, 1/0 - 3/0 AWG, Single Ball-Point
Sign In or Register to view pricing and more.
Thomas & Betts
TY26MX Cable Tie, Intermediate 11.1" Long, UV Rated Nylon, Black, 30lb Rating, 1000/PK
Item #: 22738
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Tweco Cable Connector, 1-Male, 1-Female, 1/0 - 3/0 AWG, Single Ball-Point
Also known as: 2-MPC-1
Specifications
Gender: | Male |
Gauge: | 3/0 AWG, 1/0 AWG, 2/0 AWG |
Color: | Black |
Volts AC: | 600 |
Type: | In-Line, Cam-Type |
Gender: | Male |
Color: | Black |
Type: | In-Line, Cam-Type |
Gauge: | 3/0 AWG, 1/0 AWG, 2/0 AWG |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)