Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil

Item #: 67911

Cat #: 88-SUPER-3/4X66FT

UPC: 054007061434

Professional Use Premium Vinyl Electrical Tape, Super 88, Unprinted. Size: 3/4 Inch Width, 66' Length. Thickness: 8.5 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Professional Use Premium Vinyl Electrical Tape, Super 88, Unprinted. Size: 3/4 Inch Width, 66' Length. Thickness: 8.5 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Black
Scotch® Tape Super 88 is an abrasion-resistant tape that provides electrical and mechanical protection with the combination of an aggressive rubber-resin adhesive and an elastic PVC backing. This tape is highly resistant to UV rays, moisture, alkalis, acids, corrosion and varying weather conditions. It is designed to provide protective jacket for low- and high-voltage bus applications. The tape is compatible with solid dielectric cable insulations, as well as epoxy and polyurethane resins. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007061434, 88-SUPER-3/4X66FT, 88, all weather tape

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: Black
Family / Style: Super 88
Length: 66 ft
Material: Vinyl
Family / Style: Super 88
Width: 3/4 in
Color: Black

Customer Reviews

No reviews for this product
(0)