Meter Base, 320A 4 Jaw, OH Service, Lever Bypass, 120/240VAC

Item #: 474555

Cat #: U4702-X

UPC: 784572233218

Documents & Guides
Meter Base, 320 Amp, 120/240 Volt AC, 4 Jaw, 1-Phase, Lever Bypass, NEMA 3R, Steel Enclosure
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Base, 320 Amp, 120/240 Volt AC, 4 Jaw, 1-Phase, Lever Bypass, NEMA 3R, Steel Enclosure
Also known as: 784572233218, U4702-X

Specifications

Amps: 320
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 320
Phase: 1
Jaws: 4
Standards: California Proposition 65
Mounting: Surface
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)