Fluorescent Lamp, T8, 48", 32W, 3500K

Item #: 47419

Cat #: 31032735

UPC: 762148009870

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: 75, Color Temperature: 3500K. Rated Average Life: 24,000 Hrs. Length: 48 inch

Overview

Fluorescent Lamp, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: 75, Color Temperature: 3500K. Rated Average Life: 24,000 Hrs. Length: 48 inch
Also known as: 762148009870, 31032735

Specifications

Wattage: 32
Color Rendering Index (CRI): 75
Length: 4 ft, 48 in
Material: Glass
Lumens: 2850
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Length: 4 ft, 48 in
Lumens: 2850
Light Technology: Fluorescent
Color Rendering Index (CRI): 75
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)