Cap, Mushroom Head, Plastic, Black, 1-5/8 ", Non-Illuminated, 30mm

Item #: 474130
Cat #: 52RB3D1
UPC: 783087098992
Sign In or Register to view pricing and more.
Documents & Guides
Cap, Mushroom Head, Plastic, Black, 1-5/8 Inch, Non-Illuminated, 30 mm

Overview

Cap, Mushroom Head, Plastic, Black, 1-5/8 Inch, Non-Illuminated, 30 mm
Also known as: 783087098992, 52RB3D1

Specifications

Size: 30 mm
Type: Cap, Mushroom Head, Pushbutton
Color: Black
Size: 30 mm
Color: Black
Type: Cap, Mushroom Head, Pushbutton

Customer Reviews

No reviews for this product
(0)