Contractor Pro Electrical Vinyl Tape, 3/4" x 66', Black

Item #: 1885940

Cat #: 46-PRO

UPC: 783250809691

Documents & Guides
Contractor Pro Electrical Vinyl Tape, 3/4 Inch x 66 Feet, Black, Flame Retardant
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contractor Pro Electrical Vinyl Tape, 3/4 Inch x 66 Feet, Black, Flame Retardant
A 7 Millimeter all weather, contractor grade, pressure sensitive vinyl tape for all kinds of mechanical and electrical applications. Cold and weather resistant and flame retardant. 46-PRO can be used as primary insulation for splices up to 600 volts. Use as protective outer jacket over splices and for all low temperature applications.
Also known as: 783250809691, 46-PRO

Specifications

Length: 66 ft
Material: Vinyl
Color: Black
Width: 0.750 in
Product Thickness: 0.007 in
Length: 66 ft
Color: Black
Product Thickness: 0.007 in
Material: Vinyl
Width: 0.750 in

Customer Reviews

No reviews for this product
(0)