This product has been discontinued.
Pre-Assembled Heat Cable, Guardian, Wet Area, 120V, 6 Watt, Lengt
Item #: 474031
Cat #: W51-18P
UPC: 715629206329
Sign In or Register to view pricing and more.
Documents & Guides
Pre-Assembled Heat Cable, Guardian, Wet Area, 120V, 6 Watt, Length: 18 ft. For use as Roof & Gutter De-Icing & Pipe Freeze Protection. Includes: 30" Power Cord and Plug.
Overview
Pre-Assembled Heat Cable, Guardian, Wet Area, 120V, 6 Watt, Length: 18 ft. For use as Roof & Gutter De-Icing & Pipe Freeze Protection. Includes: 30" Power Cord and Plug.
Raychem® Gardian™ pre-assembled self-regulating heating cables are designed for residential and commercial metal and plastic pipe freeze protection and roof and gutter de-icing applications
Also known as: 715629206329, W51-18P
Specifications
Length: | 216 in |
Volts AC: | 120 |
Wattage: | 6w/ft |
Length: | 216 in |
Wattage: | 6w/ft |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)