Threaded Conduit Nipple, 1" x 6", Aluminum

Item #: 474006

Cat #: ALUNIP1X6

UPC: 784011012688

Sign In or Register to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 1 Inch x 6 Inch, Aluminum, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1 Inch x 6 Inch, Aluminum, For use with Rigid Threaded Conduit
Also known as: 784011012688, ALUNIP1X6

Specifications

Diameter: 1 in
Length: 6 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum
Length: 6 in

Customer Reviews

No reviews for this product
(0)