Search results

3,058 Found
Plasti-Bond

PVC Coated Rigid Conduit, 3/4", 10' Length

Item #: 119034
CAT #: PRHCONDUIT-3/4
UPC: 784011200023
Sign In or Register to view pricing and more.
Plasti-Bond

PVC Coated Rigid Conduit, 1", 10' Length

Item #: 119015
CAT #: PRHCONDUIT-1
UPC: 784011200030
Sign In or Register to view pricing and more.
Plasti-Bond

Conduit Body, Type: T, FM8, Size: 3/4", PVC Coated Iron

Item #: 255379
CAT #: PRHT28
UPC: 784011204106
Sign In or Register to view pricing and more.
Plasti-Bond

PVC Coated Rigid Conduit, 2", 10' Length

Item #: 196611
CAT #: PRHCONDUIT-2
UPC: 784011200061
Sign In or Register to view pricing and more.
Plasti-Bond

Liquidtight Connector, Straight, 1/2", PVC Coated Steel

Item #: 111851
CAT #: PR5332
UPC: 784011208418
Sign In or Register to view pricing and more.
Plasti-Bond

Conduit Hub, 3/4", PVC Coated

Item #: 112227
CAT #: PRST2
UPC: 784011207374
Sign In or Register to view pricing and more.
Plasti-Bond

Conduit Body, Type: LB, FM8, Size: 3/4", PVC Coated Iron

Item #: 206761
CAT #: PRHLB28
UPC: 784011203543
Sign In or Register to view pricing and more.
Plasti-Bond

Conduit Body, Type: T, FM8, Size: 1", PVC Coated Iron

Item #: 206762
CAT #: PRHT38
UPC: 784011204113
Sign In or Register to view pricing and more.
Plasti-Bond

Conduit Hub, 1", PVC Coated

Item #: 111923
CAT #: PRST3
UPC: 784011207381
Sign In or Register to view pricing and more.
Plasti-Bond

Coupling, 3/4", PVC Coated

Item #: 103765
CAT #: PRCPLG-3/4
UPC: 784011200627
Sign In or Register to view pricing and more.
Plasti-Bond

Coupling, 1", PVC Coated

Item #: 103688
CAT #: PRCPLG-1
UPC: 784011200634
Sign In or Register to view pricing and more.
Plasti-Bond

Liquid Tight Connector, 90°, 1/2", PVC Coated Steel

Item #: 224521
CAT #: PR5352
UPC: 784011208814
Sign In or Register to view pricing and more.
Plasti-Bond

Conduit Body, Type TB, Form 8, Diameter 3/4", PVC Coated Iron

Item #: 255326
CAT #: PRHTB28
UPC: 784011204281
Sign In or Register to view pricing and more.
Plasti-Bond

PVC Coated Rigid Conduit, 1-1/2", 10' Length

Item #: 254837
CAT #: PRHCONDUIT-1-1/2
UPC: 784011200054
Sign In or Register to view pricing and more.
Plasti-Bond

Liquidtight Connector, Straight, 3/4", PVC Coated Steel

Item #: 224520
CAT #: PR5333
UPC: 784011208432
Sign In or Register to view pricing and more.
Plasti-Bond

PVC Coated 90° GRC Elbow, 1"

Item #: 104822
CAT #: PRHELB-1X90
UPC: 784011200245
Sign In or Register to view pricing and more.
Plasti-Bond

PVC Coated Rigid Conduit, 3/4", 10' Length

PVC Coated Conduit, 3/4 Inch Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating, Includes (1) Standard Threaded Coupling
Item #: 119034
CAT #: PRHCONDUIT-3/4
UPC: 784011200023
Sign In or Register to view pricing and more.
Plasti-Bond

PVC Coated Rigid Conduit, 1", 10' Length

PVC Coated Conduit, 1 Inch Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating, Includes (1) Standard Threaded Coupling
Item #: 119015
CAT #: PRHCONDUIT-1
UPC: 784011200030
Sign In or Register to view pricing and more.
Plasti-Bond

Conduit Body, Type: T, FM8, Size: 3/4", PVC Coated Iron

Conduit Body, Type: T, FM8, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 6.28 Dimension B (Inches): 2.04 Dimension C (Inches): 2.35 Dimension D (Inches): 1.19 Dimension E (Inches): 3.94 Nominal Weight (Pounds): 2.5
Item #: 255379
CAT #: PRHT28
UPC: 784011204106
Sign In or Register to view pricing and more.
Plasti-Bond

PVC Coated Rigid Conduit, 2", 10' Length

PVC Coated Conduit, 2 Inch Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating, Includes (1) Standard Threaded Coupling
Item #: 196611
CAT #: PRHCONDUIT-2
UPC: 784011200061
Sign In or Register to view pricing and more.
Plasti-Bond

Liquidtight Connector, Straight, 1/2", PVC Coated Steel

Liquidtight Connector, Straight Angle, Size: 1/2 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.46 Dimension B (Inches): 1.56 Dimension C (Inches): 0.56 Nominal Weight (Pounds): 0.2
Item #: 111851
CAT #: PR5332
UPC: 784011208418
Sign In or Register to view pricing and more.
Plasti-Bond

Conduit Hub, 3/4", PVC Coated

Conduit Hub, Size: 3/4 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.47 Dimension B (Inches): 2.25 Dimension C (Inches): 0.91 Max Wall Thickness (Inches): .19 Nominal Weight (Pounds): 0.3
Item #: 112227
CAT #: PRST2
UPC: 784011207374
Sign In or Register to view pricing and more.
Plasti-Bond

Conduit Body, Type: LB, FM8, Size: 3/4", PVC Coated Iron

Conduit Body, Type: LB, FM8, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 5.6 Dimension B (Inches): 2.44 Dimension C (Inches): 1.64 Dimension D (Inches): 1.19 Dimension E (Inches): 3.94 Nominal Weight (Pounds): 2
Item #: 206761
CAT #: PRHLB28
UPC: 784011203543
Sign In or Register to view pricing and more.
Plasti-Bond

Conduit Body, Type: T, FM8, Size: 1", PVC Coated Iron

Conduit Body, Type: T, FM8, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 7.31 Dimension B (Inches): 2.29 Dimension C (Inches): 2.67 Dimension D (Inches): 1.38 Dimension E (Inches): 4.56 Nominal Weight (Pounds): 3.3
Item #: 206762
CAT #: PRHT38
UPC: 784011204113
Sign In or Register to view pricing and more.
Plasti-Bond

Conduit Hub, 1", PVC Coated

Conduit Hub, Size: 1 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.66 Dimension B (Inches): 2.5 Dimension C (Inches): 1.03 Max Wall Thickness (Inches): .25 Nominal Weight (Pounds): 0.4
Item #: 111923
CAT #: PRST3
UPC: 784011207381
Sign In or Register to view pricing and more.
Plasti-Bond

Coupling, 3/4", PVC Coated

Coupling, Size: 3/4 inch, Material: PVC Coated Steel.
Item #: 103765
CAT #: PRCPLG-3/4
UPC: 784011200627
Sign In or Register to view pricing and more.
Plasti-Bond

Coupling, 1", PVC Coated

Coupling, Size: 1 inch, Material: PVC Coated Steel.
Item #: 103688
CAT #: PRCPLG-1
UPC: 784011200634
Sign In or Register to view pricing and more.
Plasti-Bond

Liquid Tight Connector, 90°, 1/2", PVC Coated Steel

Liquidtight Connector, 90° Angle, Size: 1/2 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.46 Dimension B (Inches): 1.56 Dimension C (Inches): 0.56 Nominal Weight (Pounds): 0.3
Item #: 224521
CAT #: PR5352
UPC: 784011208814
Sign In or Register to view pricing and more.
Plasti-Bond

Conduit Body, Type TB, Form 8, Diameter 3/4", PVC Coated Iron

Conduit Body, Type TB, Form 8, Diameter 3/4 Inch, PVC Coated Iron, Includes Cover & Gasket.
Item #: 255326
CAT #: PRHTB28
UPC: 784011204281
Sign In or Register to view pricing and more.
Plasti-Bond

PVC Coated Rigid Conduit, 1-1/2", 10' Length

PVC Coated Conduit, 1-1/2 Inch Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating, Includes (1) Standard Threaded Coupling
Item #: 254837
CAT #: PRHCONDUIT-1-1/2
UPC: 784011200054
Sign In or Register to view pricing and more.
Plasti-Bond

Liquidtight Connector, Straight, 3/4", PVC Coated Steel

Liquidtight Connector, Straight Angle, Size: 3/4 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.74 Dimension B (Inches): 1.63 Dimension C (Inches): 0.56 Nominal Weight (Pounds): 0.3
Item #: 224520
CAT #: PR5333
UPC: 784011208432
Sign In or Register to view pricing and more.
Plasti-Bond

PVC Coated 90° GRC Elbow, 1"

1 Inch Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC, Metric Size Designators: 27 Nipple Length (Inches): 14-3/4 Diameter - External (Inches): 1.395 Diameter - Internal (Inches): 1.063 Radius A (Inches): 5.05 Radius B - Standard (Inches): 5.75 Radius C (Inches): 6.45 Offset D (Inches): 7.928 Offset E (Inches): 8.625 Offset F (Inches): 9.323 Tangent (Inches): 2.875
Item #: 104822
CAT #: PRHELB-1X90
UPC: 784011200245
Sign In or Register to view pricing and more.
Page 1 of 99+
3,058 Items found