Threaded Conduit Nipple, 1" x 5", Aluminum

Item #: 473998

Cat #: ALUNIP1X5

UPC: 784011012671

Sign In or Register to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 1 Inch x 5 Inch, Aluminum, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1 Inch x 5 Inch, Aluminum, For use with Rigid Threaded Conduit
Also known as: 784011012671, ALUNIP1X5

Specifications

Diameter: 1 in
Length: 5 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum
Length: 5 in

Customer Reviews

No reviews for this product
(0)