Threaded Conduit Nipple, 1" x 3", Aluminum

Item #: 473990

Cat #: ALUNIP1X3

UPC: 784011012640

Sign In or Register to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 1 Inch x 3 Inch, Aluminum, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1 Inch x 3 Inch, Aluminum, For use with Rigid Threaded Conduit
Also known as: 784011012640, ALUNIP1X3

Specifications

Diameter: 1 in
Length: 3 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum
Length: 3 in

Customer Reviews

No reviews for this product
(0)