Threaded Conduit Nipple, 3" x 8", Aluminum

Item #: 473941

Cat #: ALUNIP3X8

UPC: 784011014170

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 3 Inch x 8 Inch, Aluminum, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3 Inch x 8 Inch, Aluminum, For use with Rigid Threaded Conduit
Also known as: 784011014170, ALUNIP3X8

Specifications

Diameter: 3 in
Length: 8 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum
Length: 8 in

Customer Reviews

No reviews for this product
(0)